IBC bunds, PE
Catalog # CEMG8582
Supplier: CEMO
Specifications
- Capacity:1100 l
- Description:IBC bund, PE, with PE perforated plate, for 1×1100 l container, loading capacity 2000 kg, 105 kg
- Seq:02
- W×D×H:1450×1450×1000 mm
- Pk:1
Specifications
About this item
IBC bunds are manufactured from high quality polyethylene (HD-LMD).
- With general construction inspection approval no.: Z-40.22-451
- High resistance to chemicals
- Accessible to forklift or walkietruck