Tubings, PFA, corrugated
Catalog # BUCH026096
Supplier: BUCHI
Specifications
- Tubing ext.Ø:16,1 mm
- Tubing int.Ø:12,4 mm
- Wall thickness:1,85 mm
- Length:25 m
- Pk:1
Specifications
About this item
Made of PFA, transparent.
Made of PFA, transparent.