Order Entry
Germany
ContactUsLinkComponent
Capillary columns, Rtx®-1614 columns (fused silica), Restek
Capillary columns, Rtx®-1614 columns (fused silica), Restek
Catalog # REST10296
Supplier:  Restek
undefined
Capillary columns, Rtx®-1614 columns (fused silica), Restek
Catalog # REST10296
Supplier:  Restek

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,10 µm
  • Ø int.:
    0,25 mm
  • Length:
    15 m
  • Phase:
    Rtx®-1614
  • Pk:
    1

Specifications

About this item

Rtx®-1614 columns (fused silica) are optimised for PBDE analysis by EPA Method 1614.

  • Short column option resolves BDE-209 3 times faster with less thermal breakdown
  • Exceeds EPA Method 1614 resolution criteria for BDE-49 and BDE-71
  • Brominated flame retardants analysis
  • Stable to 360 °C