Capillary columns, Rtx®-biodiesel TG (fused silica)
REST10293
: Restek
- Column Format:Capillary
- Film thickness:0,10 µm
- Ø int.:0,32 mm
- Length:15 m
- Phase:Rtx®-biodiesel TG
- Pk:1
Rtx-Biodiesel TG (fused silica) columns with retention gaps feature Alumaseal® connectors to prevent leaks and extend column life.
- Low column bleed at high temperatures
- For glycerin and glycerides analysis
- Temperature limit: 330 to 380 °C
: ASTM D6584 and EN 14105.