Autosampler syringes for Shimadzu AOC 9 GCs
Catalog # REST24530
Supplier: Restek
Specifications
- Gauge:26s
- Type:701RN
- Type of tip:Removable needle
- Volume:10 µl
- Description:Autosampler syringe
- Length:51 mm
- Seq:03
- Pk:1
Specifications
About this item
Hamilton syringes are designed and tested to meet critical autosampler performance needs. Needle point styles are designed to withstand multiple, rapid injections through a septum.