Qualitative filter papers, wet strengthened grades, grade 93, Whatman™
Supplier: Whatman products (Cytiva)
Certificates
About this item
These cellulose filter papers are intermediate in speed and retention between grades 1 and 4.
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc.
Available in a dispenser pack, which can be attached to the wall or bench, placed on a shelf either upright or flat, and used as a normal carton or as a convenient dispenser. The envelopes are released individually for easy one-at-a-time removal.
Specifications
- Catalog No:
- 512-0618
- 512-0619
- 515-2503
- 512-0617
- 512-0605
- 512-0615
- 512-0616
- Grade:
- 93
- 93
- 93
- 93
- 93
- 93
- 93
- Weight:
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- Thickness:
- 145 µm
- 145 µm
- 145 µm
- 145 µm
- 145 µm
- 145 µm
- 145 µm
- Particle retention:
- 10 µm
- 10 µm
- 10 µm
- 10 µm
- 10 µm
- 10 µm
- 10 µm
- Filtration speed:
- 80 s (Herzberg)
- 80 s (Herzberg)
- 80 s (Herzberg)
- 80 s (Herzberg)
- 80 s (Herzberg)
- 80 s (Herzberg)
- 80 s (Herzberg)
- Airflow rate:
- 7 s/100 ml/6,5 cm²
- 7 s/100 ml/6,5 cm²
- 7 s/100 ml/6,5 cm²
- 7 s/100 ml/6,5 cm²
- 7 s/100 ml/6,5 cm²
- 7 s/100 ml/6,5 cm²
- 7 s/100 ml/6,5 cm²