Order Entry
Germany
ContactUsLinkComponent
Scoops, long handled, PharmaScoop®
Scoops, long handled, PharmaScoop®
Catalog # SAMPA396-1000
Supplier:  Sampling Systems
undefined
Scoops, long handled, PharmaScoop®
Catalog # SAMPA396-1000
Supplier:  Sampling Systems

Specifications

  • Width:
    110 mm
  • Capacity:
    1000 ml
  • Length:
    835 mm
  • Pk:
    1

Specifications

About this item

The long handled PharmaScoop made from 316 stainless steel is ideal for use with large containers.

  • 600 mm long handle allows the operator to safely reach deep into containers.
  • Crevice-free
  • Radiused corners for easy cleaning
  • GMP correct
  • BSE/TSE-free

Body length: 235 mm
Handle length: 600 mm