Footrest, Industrial
Catalog # BIMO9450-217
Supplier: bimos
Specifications
- Colour:Anthracite
- Description:Industrial footrest with clamp lever
- Pk:1
Specifications
About this item
Industrial footrest with clamp lever and non slip rubber tread.
- Continuously variable height and tilt angle adjustment
- Footrest can be perfectly adapted to any workplace situation
- Non slip rubber tread provides a firm grip even when the work is physically demanding
Height adjustment range: 65 to 410 mm
Tilt adjustment range: 8 to 25°
Tread dimensions: 440×340 mm