Leak diverter bucket kit with absorbents, PIG® Roof Leak Diverter
Catalog # NEWPTLS667-TR
Supplier: NEW PIG
Specifications
- Description:Leak diverter kit, 5,4 kg
- L×W:1524×1524 mm
- Pk:1 KIT
Specifications
About this item
This leak diverter kit features a pail lid with a removable plug to allow the drainage hose to be inserted without having to remove the lid. This can be used as a collection container for diverted liquid.
- Non-permeable tarp is vinyl coated for strength and durability
- Resistance to punctures, UV and mildew for long life
- Flow rate is 12,6 litres/minute when used with a 12 mm ID clear drainage hose
- Adjustable straps allow fast setup and response
- Perfect for rapid response to overhead leaks
Ordering information: Includes a drainage hose (635 mm), 4× adjustable hanging straps (1524 mm), a bucket (246 litres), a 'CAUTION' absorbent mat pads (30 packs) and two all purpose wipers (25 packs).