Capillary columns, Rt®-CW20M F and F (fused silica)
Catalog # REST12539
Supplier: Restek
Specifications
- Column Format:Capillary
- Film thickness:0,33 µm
- Ø int.:0,32 mm
- Length:50 m
- Seq:02
- Pk:1
Specifications
About this item
Polar phase; Carbowax polyethylene glycol
- True nonbonded Carbowax 20 M polarity
- Temperature ranges from 60 to 220 °C
Application-specific columns suitable for flavor and fragrance compounds, specially tested.