Order Entry
Germany
ContactUsLinkComponent
 
Capillary columns, Rtx®-2887
Catalog # REST10199
Supplier:  Restek
undefined
Capillary columns, Rtx®-2887
Catalog # REST10199
Supplier:  Restek

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    2,65 µm
  • Ø int.:
    0,53 mm
  • Length:
    10 m
  • Phase:
    Rtx®-2887
  • Pk:
    1

Specifications

About this item

These Rtx-2887 column's stationary phase, column dimensions, and film thickness have been optimised to exceed the resolution and skewing factor requirements. Individually tested to guarantee a stable baseline with low bleed and reproducible retention times.

  • Application-specific column for simulated distillation
  • Temperature stability up to 360 °C

The crossbond 100% dimethyl polysiloxane stationary phase has increased stability, ensuring stable baselines and shorter conditioning times.