UHPLC columns, Ultra Aqueous C18 (USP L1)
: Restek
Aqueous C18 is a rugged, reversed-phase column with a well-balanced retention profile. It can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses. The general-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions - even 100% aqueous. And when used with a gradient, it eliminates the all-too-common issue of multiple compounds eluting near the column void time.
- Catalog No:
- REST9178573-700
- REST9178352-700
- REST9178353-700
- REST9178355-700
- REST9178315-700
- REST9178562-700
- REST9178332-700
- REST917853E
- REST9178563-700
- REST9178333-700
- REST9178565-700
- REST917855E
- REST9178572-700
- REST9178335-700
- REST9178535-700
- REST9178552-700
- REST917851E
- REST9178312-700
- REST9178553-700
- REST9178313-700
- REST917836E
- REST9178555-700
- REST917836B
- REST9178533-700
- REST917835E
- REST917835B
- REST917833E
- REST9178525-700
- REST917857E
- REST9178532-700
- REST917852E
- REST9178513-700
- REST9178515-700
- REST9178522-700
- REST9178523-700
- REST9178362-700
- REST9178363-700
- REST917831E
- REST9178365-700
- REST9178512-700
- REST9178575-700
- REST917856E
- Carbon load:
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- pH range:
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1