Preparative HPLC columns, Ultra C18
Supplier: Restek
Certificates
About this item
The general-purpose C18 is a conventional monomeric octadecylsilane column suitable for analyses of a wide range of compounds from acidic through slightly basic.
Specifications
- Catalog No:
- REST9174569
- REST9174568
- REST9174567
- REST9174559
- REST9174558
- REST9174557
- REST9174579
- REST9174519
- REST9174578
- REST9174577
- REST9174518
- REST9174517
- Carbon load:
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1