Order Entry
Germany
ContactUsLinkComponent
Ion selective electrodes, chlorine, Orion™
Ion selective electrodes, chlorine, Orion™
Catalog # 662-1595
Supplier:  Thermo Orion
undefined
Ion selective electrodes, chlorine, Orion™
Catalog # 662-1595
Supplier:  Thermo Orion

Specifications

  • Concentration:
    1×10-7 - 3×10-4 M (0,01 - 20 ppm)
  • Connection:
    Waterproof BNC, 1 m cable
  • Type:
    9770BNWP
  • Description:
    Chlorine solid-state combination electrode, 9770BNWP
  • Pk:
    1
  • Temp.:
    0...+50 °C

Specifications

About this item

These electrodes are designed for measuring total residual chlorine quickly and accurately.

  • All forms of total residual chlorine are measured
  • Combination electrode does not require a separate reference electrode, making it convenient to use
Ordering information: The electrode with screw cap is supplied without cable.