Order Entry
Germany
ContactUsLinkComponent
 
Glycerine ≥99%, clear colourless viscous liquid, highly purified
 
undefined
Glycerine ≥99%, clear colourless viscous liquid, highly purified
 

 

  • Synonyms:
    Glycerin; Glycerine; 1,2,3-Propanetriol; Glyceritol; Glycyl alcohol; Grocolene; Osmoglyn; Trihydroxypropane; 1,2,3-Trihydroxypropane
  • Form:
    Clear and colorless, syrupy odorless liquid
  • Storage:
    Store at Room Temperature (15 - 30 °C)
  • Heavy Metals:
    5 ppm((as Pb)
  • pH:
    5,0 - 7,5 (1% aq soln)
  • Refractive Index:
    n20/D 1,4746 (Lit.)