Order Entry
Germany
ContactUsLinkComponent
Erythromycin ≥98%, powder
Erythromycin ≥98%, powder
Supplier:  MP Biomedicals
Certificates
Erythromycin ≥98%, powder
Supplier:  MP Biomedicals

Specification Test Results

  • Synonyms:
    E- mycin; Erycin; Robimysin; Erythrocin
  • Form:
    White Powder
  • Storage:
    Store at Room Temperature (15 - 30 °C)
  • Extinction Coefficient:
    EM = 50 (280 nm, pH 6,3)
  • Moisture Content:
    10%
  • Optical Rotation:
    -71° to -78° (c=2, ethanol)
  • pH:
    8,0 - 10,5 (70% aq soln)
  • pka:
    8,8
  • Potency:
    ≥850 μg/mg

Specification Test Results