Order Entry
Germany
ContactUsLinkComponent
 
Cellulose 97.0-102.0%, microcrystalline powder
 
Cellulose 97.0-102.0%, microcrystalline powder
 

 

  • Identity Test:
    Passes Test
  • Purity:
    97,0 - 102,0%
  • Moisture content:
    <5,0%
  • Particle Size +60 mesh (wt%):
    <8%
  • Particle Size +200 mesh (wt%):
    >45%
  • pH:
    5 - 7
  • Residue on ignition:
    <0,05%
  • Water Soluble Substances:
    <12,0 mg/5 g
  • Heavy Metals:
    10 ppm