Order Entry
Germany
ContactUsLinkComponent
Cesium chloride ≥99.999%, white powder, Ultrapure
Cesium chloride ≥99.999%, white powder, Ultrapure
Supplier:  MP Biomedicals
Certificates
Cesium chloride ≥99.999%, white powder, Ultrapure
Supplier:  MP Biomedicals

Specification Test Results

  • Purity:
    99.999%
  • pH:
    5,5 - 6,5 (1% aq soln)
  • Refractive Index:
    1,6418 (Lit.)
  • Barium:
    ≤1 ppm
  • Magnesium:
    ≤0,5 ppm
  • Potassium:
    ≤2 ppm
  • Iron:
    ≤1 ppm
  • Calcium:
    ≤1 ppm
  • OD260 nm (50% aq soln):
    <0.02

Specification Test Results