Order Entry
Germany
ContactUsLinkComponent
 
Agarose for electrophoresis
 
undefined
Agarose for electrophoresis
 

 

  • Synonyms:
    (1→4)-3,6-anhydro-α-L-galactopyranosyl-(1→3)-β-D-galactopyranan; 3,6-Anhydro-a-L-galacto-b-D-galactan; FastLane agarose; Indubiose A4; NuSieve GTG; Odigose; Seakem; Sepharose
  • Form:
    White Powder
  • Storage:
    Store at Room Temperature (15 - 30 °C)
  • Electroendosmosis:
    0,11 - 0,17
  • Gel Strength:
    ≥2000 g/cm2 (1,5% gel)
  • Gel Temperature:
    35 - 37 °C
  • Moisture Content:
    ≤5%
  • pH:
    5,5 - 7,5 (1% aq soln)