Contact/Non contact tachometer
Catalog # 649-0037
Supplier: Industrial Physics
Specifications
- Range:Contact: 0,5 - 19,999 min-₁ – Sans contact: 2,5 - 99,999 min-₁
- Resolution:(Contact) 0,1 (0,5 - 999,9) or 1,0 (Non contact) 0,1 (2,5 - 999,9) or 1,0 min-₁
- Description:Contact/Non contact tachometer
- Surface speed:0,05 - 1999,9 m/min
- Battery type:4× 1,5 V AA
- Pk:1
Specifications
About this item
This digital tachometer is designed to be used for both contact and non-contact measurements.
- Memory for the maximum, minimum and last measured values
- Can also be used to measure a wheel speed
- High visible display with low battery indicator
Delivery: Supplied in a carrying case with reflecting tape marks (700 mm) and manual.