Order Entry
Germany
ContactUsLinkComponent
Eye and face shower, free-standing, modular
Catalog # 118-0414
Supplier:  BROEN-LAB
undefined
Eye and face shower, free-standing, modular
Catalog # 118-0414
Supplier:  BROEN-LAB

Specifications

  • Description:
    Eye/face shower with bowl, free-standing (floor-mounted), red
  • Pk:
    1

Specifications

About this item

Eye/face shower, free-standing, in brass and stainless steel with chemical resistant polycoating.

  • With bowl for face washing
  • Built-in FLOWFIX for regulation of water flow (26 l/min)

Min. working pressure: 1,5 bar
Connections: Inlet G1” female and outlet G1” female

Weight: ~7,5 kg

Certifications: EN 15154-2; ANSI Z358.1. TÜV certified.