Order Entry
Germany
ContactUsLinkComponent
Power supplies, EV3000 series
Power supplies, EV3000 series
Supplier:  CONSORT
Certificates
undefined
Power supplies, EV3000 series
Supplier:  CONSORT

Specifications

  • Catalog No:
  • 730-1529
  • Model:
  • EV3610
  • Outputs:
  • 4 (4 mm sockets)
  • Voltage:
  • 0 - 300 V
  • Volt-hours:
  • 0 - 99,99 kVh
  • Current:
  • 0 - 1000 mA
  • Power:
  • 0 - 300 W
  • Power requirements:
  • 210 - 250 V AC; 50/60 Hz; 360 W
  • Timer:
  • 0 - 99:59 h
  • Display:
  • LCD, 160×32 pixels
  • Programs:
  • 9×9 set of parameters
  • Parameter range (full scale):
  • 1 - 100%
  • Resolution:
  • 1 V;1 mA;1 W
  • Min. load resistance:
  • 15 (Ω)
  • Overload detection:
  • Yes
  • Ground leakage detection:
  • Yes
  • Ambient temperature:
  • 0...40 °C
  • Relative humidity:
  • 0 - 95 %, non-condensing
  • W×D×H:
  • 310×260×130 mm
  • Weight:
  • 9,4 kg

Specifications