Nitrile gloves, Microflex® 93-823
Catalog # 112-4322
Supplier: Ansell
Specifications
- Glove size:6,5 - 7
- Packed:100/box
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Powdered / powder-free:Powder-free
- Colour:Blue
- Length:240 mm
- Seq:02
- Model:93-823
- EN norm:EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 VIRUS
- Cuff style:Beaded
- Finger thickness:0,10 mm
- Palm thickness:0,06 mm
- Finish:Textured fingertips
- Pk:100
Specifications
About this item
These disposable nitrile gloves provide chemical and liquid protection. The most advanced glove in type I and IV allergy prevention, the Microflex 93-823 has been clinically proven to decrease redness and itchiness associated with contact dermatitis. Engineered without the use of chemical additives (including accelerators) that are known skin irritants, the 93-823 is safe for those with sensitive skin or prone to allergic reactions.
- Non sterile, powder-free
- Decreases skin irritation potential in sensitive hands
- Textured fingertips and a reduced amount of surfactant used to produce the glove results in a secure and confident grip for handling objects
- Increased sensitivity due to the thin polymer design
- Ultra-soft materials provide comfort and exceptional fit for long wear periods
Ideal for use in analytical testing/measurements, assembly and inspection, biotechnologies, cleaning, janitorial and maintenance work, laboratory analysis, pharmaceutical production and light duty assembly.
Certifications: EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5