Crown stopwatch, 102CH
Catalog # MOIN102CH
Supplier: MOINEAU
Specifications
- Colour:Stainless steel
- W×D×H:80×80×25 mm
- Pk:1
Specifications
About this item
Crown stopper with stainless steel case and acrylic glass.
- Timing capacity: 30 min (1/5 s)
- With reset button
- Robust and precise
Weight: 160 g