First aid kit, ASEP A.D.R
118-0506
- Description:First aid kit ADR
- Dimensions:250×200×90 mm
- Seq:02
- Pk:1
- Weight:1 kg
Emergency first aid kit that ensures compliance with standards for the transportation of dangerous goods.
- Equipped with an eyewash 200 ml with ophthalmic solution
- White PP box
- Comes with wall bracket
Content:
One Eyewash 200 ml ophthalmic solution
One Survival blanket
One Hemostatic cushion
One cotton bag 25 g
Two packs of five sterile compresses 5×5 cm
Two strips of gauze 3 m × 7 cm
Two extensible bands 3 m × 7 cm
One bag of 10 assorted adhesive bandages
Two 125 cc plastic bottles
One pair of Lister scissors
One Splinter forceps
One leather finger
Four Fastening clips for tapes
Two pairs of vinyl gloves
One first aid guide in six languages
Weight: 1 kg