Order Entry
Germany
ContactUsLinkComponent
 
LED torch for uvex helmets
  111-1950
 :  UVEX
undefined
LED torch for uvex helmets
  111-1950
 :  UVEX

 

  • Description:
    LED head torch KS-6001 with 2 beam types for uvex pheos, uvex pheos alpine and uvex 9780 anti-static helmets
  • Pk:
    1

 

 

LED head torch KS-6001 with two beam types.

  • Protection level: IP 67 (waterproof to a depth of up to 1 metre)
  • Light source: Lithium battery, charge time <7 hours
  • Ambient temperature: –20 to +60 °C
  • Beam energy up to a maximum of 55 lm
  • Beam strength: Emergency beam >200 lx,
  • Normal beam >1,400 lx
  • Light duration: Emergency beam >80 hours, normal beam >11 hours
  • Charger included

LED head torches attach to the front of the uvex pheos, uvex pheos alpine and uvex 9780 anti-static helmets.