Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, sterile, TechniCloth®
Cleanroom wipes, sterile, TechniCloth®
Catalog # TEXWTX3410
Supplier:  Texwipe
Cleanroom wipes, sterile, TechniCloth®
Catalog # TEXWTX3410
Supplier:  Texwipe

Specifications

  • Packed:
    100/bag, 15 bags/case
  • Description:
    TX 3410
  • L×W:
    310×310 mm
  • Pk:
    1.500

Specifications

About this item

This non woven 55% cellulose/45% polyester blend wipe is an excellent general-purpose sterile wipe in areas where economy and cleanliness are of critical importance.

  • Chemically resistant to withstand exposure to common cleaning and disinfecting solutions (e.g. bleaches, phenols and quaternary)
  • Low solvent extractable levels, binder-free
  • High sorbency and strength
  • Packaging permits alcohol wipedown of exterior bag before introduction of the inner bag into sterile suites
  • Quarter-folded wipes allowing a most efficient way of cleaning
  • Small footprint for easy storage
  • Gamma irradiated to a Sterility Assurance Level of 10⁻⁶

Designed for cleaning and polishing equipment and environmental surfaces during and following production flow. Also suitable for wipedowns in sterile gowning rooms and for spill control.

Colour: White.

Packaging: 100 quarter-folded wipes per bag. 1 stack of 20 wipers per inner bag, 5 inner bags of 20 wipers per bag, 15 bags per case.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.