Order Entry
Germany
ContactUsLinkComponent
Industrial vacuum cleaner, AS400 HEPA
Industrial vacuum cleaner, AS400 HEPA
Catalog # 141-1548
Supplier:  TIGER-VAC
undefined
Industrial vacuum cleaner, AS400 HEPA
Catalog # 141-1548
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    128 cfm
  • Filters:
    HEPA filter: included with an efficiency of 99,995 % on 0,3 micron
  • Vacuum pressure:
    2140 mm H2O
  • Description:
    Industrial vacuum cleaner AS-400 HEPA, EU-plug
  • Model:
    AS-400 HEPA
  • Horsepower:
    1,6 hp
  • Current:
    5 A
  • Frequency:
    50 Hz
  • Power:
    1200 W
  • Voltage:
    240 V
  • Weight:
    14,7 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

This vacuum cleaner made of heavy duty plastic, is designed for the recovery of lead, asbestos, silica and other toxic/nuisance dusts.

  • 3-stage filtration system which consists of a HEPA Filter, main filter, disposable filter bag
  • Lightweight and portable
  • By-pass heavy duty motor
  • Heavy duty plastic recovery tank (stainless steel recovery tank available on request)
  • Ready to use: filter and tool kit included
  • Mounted on a a 4-wheel dolly for easy maneuverability
  • Built-in tool storage tray with two large rear wheels (170 mm) and two front wheels (60 mm)

This unit is equipped with a true HEPA filter (H14) locaded upstream of the motor.

Note: For dry recovery only.

Certifications: HEPA Filter - Tested: IEST RP-CC001.3. H14 by MPPS method as per EN 1822. This unit is aerosol leak tested.
Delivery: The unit is delivered with: crushproof suction hose assembly (Ø 40 mm×2,4 m), double bend wand (set of 2) in chrome, crevice tool (Ø 40×254 mm), dusting brush (Ø 40×76 mm), floor tool with brushes (Ø 40×406 mm). HEPA filter (H14), main filter assembly with black plastic ring, paper filter bags (package of 5), poly liners (package of 5) are also included.