Knee Protector, Standard
Catalog # SIOEYMB00000C0
Supplier: SIOEN
Specifications
- Colour:Black
- Description:Knee protector, standard
- L×W:240×147 mm
- Thickness:20 mm
- Pk:1
Specifications
About this item
These knee protectors are recommended for work in the kneeling position. The protection distributes forces evenly and prevents small hard objects on the ground causing injuries.
Without knee protectors, workers may suffer discomfort and immediate injuries from hard surfaces and small stones and similar objects lying on the surfaces.
Certifications: Tested according to EN 14.404+A1:2010