Refill leads, TK 9071
Catalog # 811-2223
Supplier: THEODOR KIHLER BURO EINRICHTUN
Specifications
- Description:Refill lead TK 9071
- Pk:10
Specifications
About this item
The TK 9071 leads which are used for refilling FC clutch pencils, are ideal for use in writing, drawing and sketching.
- Break resistant and exceptionally smooth
- Intense black, blue printable and easily erasable
- Available in 14 grades of hardness: 6B - 6H
- Fits TK 9400, TK 9500 and TK 4600 clutch pencils
Diameter: 2 mm
Length: 130 mm
Packaging: 10 leads of one grade per container.