Vacuum concentrator, Savant™ SPD131DDA SpeedVac™
Catalog # LABLSPD131DDA-230
Supplier: THERMO LABSYSTEMS LIFE SCIENCE
Specifications
- Max. capacity:2 deepwell, 6 shallow well microplates
- Temperature:45 - 80 °C
- Description:Vacuum concentrator system, SPD131DDA, 230 V
- Seq:03
- Max. vacuum:26,6 - 0,1 mbar
- Timer:1 min. - 10 hours
- Weight:20 kg
- W×D×H:450×360×330 mm
- Pk:1
Specifications
About this item
Approved for combinatorial chemistry, this concentrator incorporates a new slim, modular design with digital programming for enhanced usability. Ideal for evaporating strong acids, bases and aggressive organic solvents
- Adjustable vacuum level to prevent samples from freezing
- Chemical-resistant dual automatic bleeder valves
- Radiant glass cover for excellent chemical resistance and additional heating for faster drying
- Digital display of parameters for easy, reproducible selection
- Independent timers for both heat and run
- PTFE tubing
- Deep PTFE-coated chamber and vapor pathway for superior chemical resistance and easy cleaning
- Accepts all standard small SpeedVac™ rotors and also a two-place microtiter plate rotor
Ordering information: Rotors are available for a wide variety of applications and tube sizes. They need to be ordered separately.