Order Entry
Germany
ContactUsLinkComponent
Crucibles, tantalum
Crucibles, tantalum
Catalog # 35892.KT
Crucibles, tantalum
Catalog # 35892.KT

Specifications

  • Ø×H:
    21×18 mm
  • Type:
    Straight wall
  • Capacity:
    5 ml
  • Seq:
    10
  • Pk:
    1

Specifications

About this item

These crucibles are manufactured from tantalum. Available in low form and straight wall types.

  • Melting point of 2996 °C
  • Superior strength at high temperatures
  • Excellent corrosion resistance

Tantalum exhibitis a resistance to acid attack comparable to that of glass and platinum.