Order Entry
Germany
ContactUsLinkComponent
Micro syringe pipette
Micro syringe pipette
Catalog # HAMI84250
Supplier:  HAMILTON BONADUZ
undefined
Micro syringe pipette
Catalog # HAMI84250
Supplier:  HAMILTON BONADUZ

Specifications

  • Ext.Ø:
    6,60 mm
  • Gauge:
    26s
  • Type:
    701 N
  • Type of tip:
    3
  • Volume:
    10 µl
  • Length:
    19,1 mm
  • Pk:
    1

Specifications

About this item

Microsyringe pipettes with a special ³/₄" electrotapered needle for easy attachment of PTFE tips. The sample only wets the disposable PTFE tips, eliminating sample cross-contamination.

  • The spring-loaded plunger and adjustable stops ensure excellent reproducibility
  • An adjustable stop allows the transfer of samples from 0,2 to 3 µl