Order Entry
Germany
ContactUsLinkComponent
Tetrahydrofuran 99.8% unstabilised, AcroSeal® for biochemistry
Flammable
Irritant
Health
Tetrahydrofuran 99.8% unstabilised, AcroSeal® for biochemistry
Certificates
undefined
Flammable
Irritant
Health
Tetrahydrofuran 99.8% unstabilised, AcroSeal® for biochemistry

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.03 %
  • GC:
    ≥99.8 %
  • UV:
    at 250 nm A: ≤0.1
  • Wavelength at 1 A.U.:
    ≤215 nm
  • Residue after evaporation:
    ≤2 ppm
  • Acidity:
    ≤0.0002 meq/g
  • Alkalinity:
    ≤0.0006 meq/g
  • Peroxides:
    ≤0.0075 %

Specification Test Results

Frequently Bought Together