Order Entry
Germany
ContactUsLinkComponent
Sodium dihydrogen citrate, anhydrous 99% for analysis
Irritant
Sodium dihydrogen citrate, anhydrous 99% for analysis
Certificates
undefined
Irritant
Sodium dihydrogen citrate, anhydrous 99% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    ≤1 %
  • Solubility:
    Clear colorless
  • Titration with NaOH:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.005 %
  • Sulfate (SO4):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤0.001 %

Specification Test Results

Related Information