Order Entry
Germany
ContactUsLinkComponent
 
Sodium hydrogen carbonate 99.5% for biochemistry
 
undefined
Sodium hydrogen carbonate 99.5% for biochemistry

 

  • Appearance:
    White Crystalline powder
  • Solubility:
    Clear colorless
  • UV:
    at 280 nm A: ≤0.02
  • Titration with HCl:
    99.4 to 100.6 %
  • Chloride (Cl):
    ≤20 ppm
  • Sulfate (SO4):
    ≤150 ppm
  • Ammonium (NH4):
    ≤5 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Copper (Cu):
    ≤2 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Zinc (Zn):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm