Order Entry
Germany
ContactUsLinkComponent
Butyl acetate 99.5%, AcroSeal® for biochemistry
Butyl acetate 99.5%, AcroSeal® for biochemistry
Certificates
undefined
Butyl acetate 99.5%, AcroSeal® for biochemistry

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.1 %
  • GC:
    ≥99.4 %
  • UV:
    at 254 nm A: ≤1
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.01 %
  • Heavy metals (as Pb):
    ≤0.001 %

Specification Test Results