Order Entry
Germany
ContactUsLinkComponent
Calcium hydrogen orthophosphate, anhydrous 98+% for analysis
Calcium hydrogen orthophosphate, anhydrous 98+% for analysis
Certificates
undefined
Calcium hydrogen orthophosphate, anhydrous 98+% for analysis

Specification Test Results

  • Appearance:
    White Powder
  • Titration Complexometric:
    98.0 to 103.0 %
  • Chloride (Cl):
    ≤0.033 %
  • Fluoride (F):
    ≤0.005 %
  • Carbonate (CO3):
    Passes test
  • Sulfate (SO4):
    ≤0.5 %
  • Arsenic (As):
    ≤0.0003 %
  • Barium (Ba):
    Passes test
  • Iron (Fe):
    ≤0.04 %
  • Insoluble matter:
    ≤0.2 % (in HCl)
  • Loss on ignition:
    6.6 % to 8.5 %

Specification Test Results

Related Information