Order Entry
Germany
ContactUsLinkComponent
 
 
D-Cysteine hydrochloride monohydrate 98%
 
undefined
 
D-Cysteine hydrochloride monohydrate 98%

 

  • Appearance:
    White to yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Argentometric:
    ≥97.5 %
  • Loss on drying:
    9.99 % to 10.45 %
  • Heavy metals:
    ≤10 ppm
  • Residue after ignition:
    ≤0.2 %
  • Specific optical rotation:
    -5.0° to -7.0° (20°C, 589 nm) (c=8, 6M HCl)

 

 

Frequently Bought Together