Order Entry
Germany
ContactUsLinkComponent
Cyclopentyl methyl ether (CPME), extra dry 99.5% stabilised, AcroSeal®
Cyclopentyl methyl ether (CPME), extra dry 99.5% stabilised, AcroSeal®
Certificates
undefined
Cyclopentyl methyl ether (CPME), extra dry 99.5% stabilised, AcroSeal®

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.005 %
  • GC:
    ≥99.4 %
  • Stabilizer:
    Approx. 50 ppm BHT
  • Peroxide value:
    ≤50 ppm

Specification Test Results