Order Entry
Germany
ContactUsLinkComponent
Silica gel C18-RP 17% C (∼0.7 mmol/g) Ø 48-65 µm
Silica gel C18-RP 17% C (∼0.7 mmol/g) Ø 48-65 µm
Certificates
undefined
Silica gel C18-RP 17% C (∼0.7 mmol/g) Ø 48-65 µm

Specification Test Results

  • Appearance:
    White to off-white Powder
  • Particle size:
    48.2 to 65.3 µm (D50)
  • Loading:
    ≥0.67 mmol/g (Molecular)
  • Specific surface area:
    500 to 600 m²/g
  • Pore volume:
    0.80 to 1.00 ml/g
  • Carbon (C):
    ≥16 %
  • Volatile matter:
    ≤4 % (110°C)

Specification Test Results

Related Information

Frequently Bought Together