Order Entry
Germany
ContactUsLinkComponent
DL-Cysteine hydrochloride hydrate 99%
Irritant
DL-Cysteine hydrochloride hydrate 99%
Certificates
undefined
Irritant
DL-Cysteine hydrochloride hydrate 99%

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Titration Iodimetric:
    98.5 to 101.5 % (on dried substance)
  • Loss on drying:
    8.5 % to 12 % (vacuum, P2O5, room temp., 20 h)
  • Sulfated ash:
    ≤0.1 %
  • UV transmittance:
    ≥98 % (c=10, H2O, 430 nm) 1 cm cell
  • Sulfate (SO4):
    ≤280 ppm
  • Iron (Fe):
    ≤10 ppm
  • Arsenic oxide (As2O3):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together