Order Entry
Germany
ContactUsLinkComponent
 
Sodium chloride, extra pure
 
undefined
Sodium chloride, extra pure
 

 

  • Appearance:
    White Crystalline powder
  • Titration Argentometric:
    ≥99.0 %
  • pH:
    5.0 to 8.0 (5 % in water at 20°C)
  • Sulfate (SO4):
    ≤100 ppm
  • Barium (Ba):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Potassium (K):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤20 ppm