Order Entry
Germany
ContactUsLinkComponent
 
 
 
Barium nitrate ACS
 
undefined
 
 
Barium nitrate ACS

 

  • Appearance:
    White Crystals
  • Titration Complexometric:
    ≥99.0 %
  • pH:
    5.0 to 8.0 (5 % at 25.0°C)
  • Chloride (Cl):
    ≤5 ppm
  • Calcium (Ca):
    ≤0.05 %
  • Iron (Fe):
    ≤2 ppm
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.005 %
  • Strontium (Sr):
    ≤0.1 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %