Order Entry
Germany
ContactUsLinkComponent
Dithiooxamide 98%
Dithiooxamide 98%
Certificates
undefined
Dithiooxamide 98%
Certificates

Specification Test Results

  • Appearance:
    Orange to red to brown Powder
  • Infrared spectrum:
    Conforms
  • Sulfated ash:
    ≤2 %
  • Elemental Analysis:
    22.7 to 23.9 % (N)
  • Barium (Ba):
    ≤0.005 %
  • Calcium (Ca):
    ≤0.05 %
  • Iron (Fe):
    ≤0.01 %
  • Manganese (Mn):
    ≤5 ppm
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.5 %
  • Strontium (Sr):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤0.003 %
  • Insoluble matter:
    ≤0.02 % (in dilute HCl)
  • Loss on ignition:
    ≤2.0 %
  • Water-soluble substances:
    ≤0.4 %

Specification Test Results

Related Information