Order Entry
Germany
ContactUsLinkComponent
Cleanroom vacuum cleaner, CR-1000 (SS)
Cleanroom vacuum cleaner, CR-1000 (SS)
Catalog # TIGV111990B
Supplier:  TIGER-VAC
undefined
Cleanroom vacuum cleaner, CR-1000 (SS)
Catalog # TIGV111990B
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    96 cfm
  • Filters:
    ULPA filter U15: efficiency of 99,999% on particles with a size of 0,12 micron
    HEPA filter H14: efficiency of 99,99 % on particles with a size of 0,3 micron
    PTFE laminated main cloth filter
    Safety filter
    Disposable filter bag
  • Description:
    Vacuum cleaner CR-1000 (SS)
  • Seq:
    01
  • Model:
    CR-1000 (SS)
  • W×D×H:
    410×410×560 mm
  • Horsepower:
    1 hp
  • Current:
    4,3 A
  • Power:
    1000 W
  • Voltage:
    240 V
  • Weight:
    13,15 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

This vacuum cleaner in stainless steel type 316 2B is designed for general clean up in contamination controlled environments, cleanroom compatible and can be used in the pharmaceutical industry.

  • 5-stage filtration system : ULPA U15, HEPA H14, PTFE laminated main cloth filter, safety filter and disposable filter bag
  • Single phase thru-flow motor
  • Low noise level: only 60 dB(A)
  • Filter chamber, recovery tank and wheel base are made of stainless steel AISI 316 2B and are autoclavable
  • Recovery capacity: 15,2 L in recovery tank or 7,6 L in disposable filter bag
  • Based on a 4-wheel dolly for easy manoeuvrability

This unit is equipped with a true ULPA filter (U15) located downstream of the motor and a true HEPA filter is located upstream.

It is EMI/RFI shielded, equipped with an electronic filter suppressor which reduces electromagnetic interference (EMI), it provides shielding against RFI (Radio Frequency Interference), and will not disrupt computers and other sensitive electronic equipment. This unit is static-free and ESD safe. Any static produced while vacuuming is quickly and effectively discharged to the ground.

Note: For dry recovery only.

Cleanroom compatible with ISO Class 4 (former Class 10).
HEPA/ULPA vacuum cleaner is aerosol leak tested.

Delivery: Available with 3 optional tool kits- standard, ESD safe and autoclavable