Order Entry
Germany
ContactUsLinkComponent
CO₂ incubators, Forma™ Steri-Cycle™
CO₂ incubators, Forma™ Steri-Cycle™
Supplier:  THERMO FORMA
New Product
Certificates
undefined
CO₂ incubators, Forma™ Steri-Cycle™
Supplier:  THERMO FORMA
New Product

Specifications

  • Catalog No:
  • FORM371TF
  • Capacity:
  • 184 L
  • CO₂ range:
  • 0 - 20%
  • Shelves supplied (max.):
  • 4(15)
  • Int. W×D×H:
  • 541×508×681 mm
  • Ext. W×D×H:
  • 668×635×1003 mm
  • Temperature range:
  • Ambient +5…50 °C
  • Humidity:
  • <95% RH
  • CO₂ sensor:
  • IR
  • Weight:
  • 142,9 kg

Specifications