Order Entry
Germany
ContactUsLinkComponent
Amberlite® XAD4
Amberlite® XAD4
Certificates
undefined
Amberlite® XAD4

Specification Test Results

  • Appearance:
    White to yellow Beads
  • Particle size:
    ≤5.0 % (< 0.300 mm)
  • Harmonic mean size:
    0.490 to 0.690 mm
  • Uniformity coefficient:
    ≤2.0
  • Moisture holding capacity:
    54.0 to 60.0 %
  • Ponceau dye test:
    ≤1.0
  • Sodium chloride (NaCl):
    20.0 to 32.0 g/l

Specification Test Results

Related Information

Frequently Bought Together