Order Entry
Germany
ContactUsLinkComponent
Pyridine hydrofluoride 65 - 70% approx. 30% Pyridine
Corrosive
Toxic
Pyridine hydrofluoride 65 - 70% approx. 30% Pyridine
Certificates
undefined
Corrosive
Toxic
Pyridine hydrofluoride 65 - 70% approx. 30% Pyridine

Specification Test Results

  • Appearance:
    Clear light yellow to light brown Liquid
  • Titration with NaOH:
    65 to 70 % (HF)
  • Melting point:
    150 to 154 °C
  • Loss on drying:
    ≤0.5 %
  • GC:
    ≥97.5 %

Specification Test Results

Related Information

Frequently Bought Together