Order Entry
Germany
ContactUsLinkComponent
DL-Asparagine monohydrate 98%
DL-Asparagine monohydrate 98%
Certificates
undefined
DL-Asparagine monohydrate 98%

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    10.5 to 13.5 % (K.F.)
  • UV transmittance:
    ≥90 % (c=10, 2N HCl, 430 nm) 1 cm cell
  • Titration with HClO4:
    ≥97.5 %
  • Chloride and Chlorate (as Cl):
    ≤200 ppm
  • Nitrate (NO3):
    ≤100 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤50 ppm
  • Nickel (Ni):
    ≤50 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤100 ppm
  • Zinc (Zn):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤50 ppm
  • Insoluble matter:
    ≤0.01 %
  • Iodic acid:
    ≤1.0 %

Specification Test Results

Related Information